1 5/16-inch (33 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill

  • Mfr # 960591

  • Zoro # G401974914


product price:  $18.59
/ea

Key Features

Saw Dia.
1-5/16"
Tooth Material
Bi-Metal
Includes
Hole saw includes screw-in mandrel and pilot drill.
Depth
1.75
Width
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960591
Zoro #
G401974914
UPC #
066366960594
Country of Origin
China

Dimensions

Saw Dia.
1-5/16"
Depth
1.75
Width
1.31 in
Outside Diameter
Yes
Overall Length
1.31 in
Height
4 in
Overall Width
1.31 in
Overall Height
4 in
Length
1.31 in
Inside Diameter
Yes

Details

Tooth Material
Bi-Metal
Item
Hole Saw
Includes
Hole saw includes screw-in mandrel and pilot drill.
Finish
White
Application
4/6 variable pitch gives efficient and safe cutting of metal, plastic, and wood. - Wood - Wood composites - Wood with embedded nails - Fiberglass - Plywood EZE Slot allows for quick removal of the largest plugs.
Weight
0.3900
Color
White
Material
Bi-Metal

Description

MIBRO's bi-metal hole saws are manufactured with a heavy-duty backing plate for superior rigidity. M3 high-speed steel heat-treated teeth are electron beam welded to the blade body for strength and consistent blade hardness. 4/6 variable tooth pitch gives efficient and safe cutting of metal, plastic, and wood. EZE Slot is designed for quick and easy plug removal on all blades with a diameter of 1 3/4 in (45 mm) and larger. Hole saw includes screw in mandrel and pilot drill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.