Shop RICHELIEU
See all product information
Create Account
1 9/16-inch (40 mm) x 1 9/16-inch (40 mm) Chrome Contemporary Cabinet Knob
- Mfr # BP404016140
- Zoro # G003501174
product price:Â
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Key Features
Material
Metal
Depth
1.14 in
Width
1.57 in
Length
1.57 in
Color
Chrome_Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP404016140
- Zoro #
- G003501174
- UPC #
- 773199719496
- Country of Origin
- China
- Material
- Metal
- Color
- Chrome_Chrome
- Includes
- 8/32 (Included)
Dimensions
- Depth
- 1.14 in
- Width
- 1.57 in
- Length
- 1.57 in
Description
This square knob features inward sloping sides that create an ultramodern look for furniture and cabinetry. This knob can be installed using the 16 mm center to center screw holes or by using the single screw hole at the center of the base. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.