1-inch (25 mm) x 1-inch (25 mm) Brushed Nickel Contemporary Cabinet Knob
- Mfr # BP312525195
- Zoro # G003501150
product price:Â
$
4.75
/ea
Sold in multiples of 3 for
$14.25
Key Features
Material
Metal
Includes
8/32 (Included)
Width
0.98 in
Color
Brushed Nickel_Brushed Nickel
Length
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP312525195
- Zoro #
- G003501150
- UPC #
- 773199719878
- Country of Origin
- China
Dimensions
- Width
- 0.98 in
- Length
- 0.98 in
- Depth
- 0.91 in
Details
- Material
- Metal
- Includes
- 8/32 (Included)
- Color
- Brushed Nickel_Brushed Nickel
Description
This square knob with a smooth surface and stylish concave sides will add a touch of modern flair to furniture and cabinetry. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.