
1-inch (25 mm) x 1-inch (25 mm) Chrome Contemporary Cabinet Knob
Mfr # BP312525140
Zoro # G003501037
product price:Â $3.79
/ea
Sold in multiples of 3 for $11.37
Key Features
Material
Metal
Includes
8/32 (Included)
Width
0.98 in
Depth
0.91 in
Color
Chrome_Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP312525140
Zoro #
G003501037
UPC #
773199719885
Country of Origin
China
Dimensions
Width
0.98 in
Depth
0.91 in
Length
0.98 in
Details
Material
Metal
Includes
8/32 (Included)
Color
Chrome_Chrome
Description
This square knob with a smooth surface and stylish concave sides will add a touch of modern flair to furniture and cabinetry. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.