
10-inch (254 mm) Carbide Tooth Circular Framing and Ripping Saw Blade Set, PK 2
Mfr # 431720
Zoro # G701974942
product price:Â $52.45
/pk 2, $26.23/eaKey Features
Depth
5/8 in
Outside Diameter
Yes
Kerf
0.1 in
Width
10 in
Finish
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431720
Zoro #
G701974942
UPC #
066366431728
Country of Origin
China
Dimensions
Depth
5/8 in
Outside Diameter
Yes
Width
10 in
Thickness
0.63
Inside Diameter
Yes
Length
10 in
Overall Width
10 in
Overall Length
10 in
Details
Kerf
0.1 in
Finish
Metal
Material
Carbide
Application
- Blades for wood cutting and framing
- 13/16 in (20.64 mm) diamond knockout for use on worm drive saws
Weight
3.2000
Arbor
5/8 in (15.87 mm)
Features
Framing and Ripping, Table and Miter Saw
Color
Metal
Description
Wood cutting, framing blades maximize life and cutting efficiencies to improve productivity. An ATB tooth pattern and 20 degree hook angle provides fast aggressive wood cutting. All teeth are C2 micrograin carbide that are welded and sharpened using precision computer-controlled equipment. Expansion slots dissipate heat and minimize wobble and warping during use. A thin kerf design delivers faster cuts and will help lengthen battery life when using a cordless tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.