Zoro Homepage

10-inch (254 mm) Carbide Tooth Circular Table and Miter Saw Blade

  • Mfr # 414341

  • Zoro # G501974944


product price: $33.59
/ea

Key Features

Material
Carbide
Application
For wood cutting applications.
Width
10 in
Overall Length
10 in
Inside Diameter
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414341
Zoro #
G501974944
UPC #
066366414349
Country of Origin
China

Dimensions

Width
10 in
Overall Length
10 in
Inside Diameter
Yes
Depth
max 0.63 in
Length
10 in
Outside Diameter
Yes
Overall Width
10 in
Thickness
0.63

Details

Material
Carbide
Application
For wood cutting applications.
Color
Metal
Arbor
5/8 in (15.87 mm)
Weight
1.7000
Finish
Metal
Kerf
0.1 in
Features
Table and Miter Saw

Description

These fine finish wood cutting blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern and 12o hook angle minimizes tearout in the cut material and provides a smoother finish. All teeth are C2 micrograin carbide that are welded and sharpened using precision computer-controlled equipment. Expansion slots dissipate heat and minimize wobble and warping during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.