Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-inch (254 mm) Continuous Rim Turbo Diamond Blade for Metal

  • Mfr # 934161

  • Zoro # G301974953


product price: $36.89
/ea

Key Features

Finish
Metal
Thickness
0.12 in
Application Surface
Metal
Overall Length
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934161
Zoro #
G301974953
UPC #
066366934168
Country of Origin
China

Dimensions

Thickness
0.12 in
Overall Length
10 in
Length
10 in
Width
10 in
Inside Diameter
Yes
Outside Diameter
Yes
Depth
0.12 in
Overall Width
10 in

Details

Finish
Metal
Application Surface
Metal
Application
- For use on harder materials such as granite, marble, and stone, to reduce chipping - Wet or dry cutting
Color
Metal
Abrasive Material
Diamond
Weight
1.8600
Material
Diamond

Description

Diamond blades are the choice of professionals when cutting masonry, tile, or stone. Synthetic industrial diamonds are carefully selected and bonded to a metal blade body for superior cut performance and service life. Continuous rim turbo diamond blades offer aggressive cutting action with a smooth quality cut. A continuous rim turbo blade can be used for either dry or wet cutting. The blade offers a faster cut, longer life, and consistent cut depth as the blade does not wear like bonded abrasives. A continuous rim turbo blade offers aggressive dry or wet cutting and should be used on harder materials such as granite, marble, and stone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.