11 3/8-inch (288 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull

  • Mfr # BP8232288195

  • Zoro # G203501127


product price:  $9.79
/ea

Key Features

Material
Metal
Length
12.17 in
Width
0.43 in
Outer Mounting Hole Ctr. to Ctr.
11.34 in
Includes
8/32 (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP8232288195
Zoro #
G203501127
UPC #
773199719830
Country of Origin
China

Dimensions

Length
12.17 in
Width
0.43 in
Depth
0.94 in

Details

Color
Brushed Nickel_Brushed Nickel
Material
Metal
Outer Mounting Hole Ctr. to Ctr.
11.34 in
Includes
8/32 (Included)

Description

This arched pull with square-shaped ends will enhance furniture and cabinetry with subtle elegance. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.