Shop RICHELIEU
See all product information
Create Account
12-5/8 in. (320 mm) Center-to-Center Chrome Traditional Drawer Pull
- Mfr # BP8789320140
- Zoro # G700971096
product price:
$
59.99
/ea
Key Features
Finish
Chrome
Outer Mounting Hole Ctr. to Ctr.
12.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP8789320140
- Zoro #
- G700971096
- UPC #
- 773199642008
- Country of Origin
- China
- Finish
- Chrome
- Outer Mounting Hole Ctr. to Ctr.
- 12.6 in
- Item
- Cabinet Pull
Description
The symmetry of beads and rings along the handle of this pull will enhance the sophistication of any room. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).
- •Traditional cabinet and drawer handle for kitchens and bathrooms
- •Center to Center measurement (distance between the drill holes): 12 5/8 in (320 mm)
- •Length (from left to right): 13 3/4 in (349 mm)
- •Width (top-to-bottom): 1 5/8 in (42 mm)
- •Projection (front to back): 3 1/16 in (78 mm)
- •Finish: Chrome, made of Zamak
- •Included: Mounting hardware is included for an easy installation (8/32 screws)
- •Sold per unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.