12 5/8-inch (320 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull
- Mfr # BP8695320158
- Zoro # G503500981
product price:Â
$
35.89
/ea
Key Features
Material
Zamak
Length
13.31 in
Width
0.87 in
Outer Mounting Hole Ctr. to Ctr.
12.6 in
Includes
8/32 (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP8695320158
- Zoro #
- G503500981
- UPC #
- 773199736141
- Country of Origin
- China
- Color
- Brushed Gold_Brushed Gold
- Material
- Zamak
- Outer Mounting Hole Ctr. to Ctr.
- 12.6 in
- Includes
- 8/32 (Included)
Dimensions
- Length
- 13.31 in
- Width
- 0.87 in
- Depth
- 1.5 in
Description
This transitional pull with rounded corners is exclusive to Richelieu. With its beveled edge and distinctive base, this accessory will add a touch of elegance to your kitchen and bathroom furniture. This model also offers a handle for appliances. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.