This item is Discontinued.

This item is Discontinued.
1/2 in to 9/16 in (12 mm to 15 mm) Glass Pool Gate Bracket, Square, 316 Grade Stainless Steel (Discontinued)
Mfr #
706SP077170
Zoro #
G703435014
UPC # 773199681588
Country of Origin China
Category Fencing Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
706SP077170
Zoro #
G703435014
UPC #
773199681588
Country of Origin
China
Dimensions
Width
3.94
Height
6.42
Length
3.94
Details
Material
Stainless Steel: 316
Color
Stainless Steel
Finish
Stainless Steel
Weight
6.15
Description
This square glass bracket with a drilling and adjustment level screw is designed to meet the increasing safety needs when installing balustrades with laminated glass that require drilling, since compression isn't enough to keep the glass in place. The bracket has four adjustment screws at the base with a stainless steel plate to adjust the level and alignment of a series of panels when the horizontal surface is slightly uneven. These clamps are designed for a surface installation of glass panels, either inside or outside, such as around decks and pools.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.