Shop RICHELIEU
See all product information
Create Account
12-inch 300 mm Full Extension Ball Bearing Slides, Soft-Close, Frameless Cabinet, 100 lb, Pair
- Mfr # 45XPSC2G300
- Zoro # G611486344
product price:Â
$
12.59
/pr
Sold in multiples of 10Â prs for
$125.90
Key Features
Extension Type
Full Extension
Width
1 13/16 in
Material
Steel
Load Capacity
100 lb
Color
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45XPSC2G300
- Zoro #
- G611486344
- UPC #
- 773199866718
- Country of Origin
- China
- Extension Type
- Full Extension
- Material
- Steel
- Load Capacity
- 100 lb
- Color
- Zinc
Dimensions
- Travel Length
- 12 in
- Width
- 1 13/16 in
Description
The latest XPERT series of ball bearing slides is a guaranteed new favorite! The ultra fluid movement and minimized opening force make this model of ball bearing slide every expert's top choice. The XPERT series is suitable for all your woodworking projects. The 45 kg 100 lb weight capacity makes it the perfect choice for drawers in many types of furnishings including bathroom cabinets, closets, and kitchens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.