Zoro Homepage

12-inch (305 mm) Carbide Tooth Circular Miter Saw Blade

  • Mfr # 416451

  • Zoro # G001974895


product price: $42.45
/ea

Key Features

Application
For wood cutting applications.
Kerf
0.1 in
Material
Carbide
Finish
Metal
Weight
2.4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416451
Zoro #
G001974895
UPC #
066366416459
Country of Origin
China

Dimensions

Outside Diameter
Yes
Length
12 in
Thickness
0.63
Inside Diameter
Yes
Width
12 in
Overall Width
12 in
Overall Length
12 in
Depth
max 0.63 in

Details

Application
For wood cutting applications.
Kerf
0.1 in
Material
Carbide
Finish
Metal
Weight
2.4000
Color
Metal
Features
Miter Saw
Arbor
1 in (25.4 mm)

Description

These fine finish wood cutting blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern and 12o hook angle minimizes tearout in the cut material and provides a smoother finish. All teeth are C2 micrograin carbide that are welded and sharpened using precision computer-controlled equipment. Expansion slots dissipate heat and minimize wobble and warping during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.