Zoro Homepage

12-inch (305 mm) Center to Center Matte Black Transitional Cabinet Pull

  • Mfr # BP865012900

  • Zoro # G803500995


product price: $72.45
/ea

Key Features

Material
Zamak
Length
13.39 in
Width
0.83 in
Outer Mounting Hole Ctr. to Ctr.
12 in
Includes
M6 (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP865012900
Zoro #
G803500995
UPC #
773199736493
Country of Origin
China

Dimensions

Length
13.39 in
Width
0.83 in
Depth
2.24 in

Details

Color
Matte Black_Matte Black
Material
Zamak
Outer Mounting Hole Ctr. to Ctr.
12 in
Includes
M6 (Included)

Description

This transitional pull is unique to Richelieu and features ornate indentations at each end as well as a beautifully stepped base, creating a wow effect on furniture and cabinets. This model also offers a handle for appliances. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.