Zoro Homepage

13-inch (330 mm) Rotary Masonry Drill Bit with Reduced Shank

  • Mfr # 264841

  • Zoro # G801974934


product price: $22.95
/ea

Key Features

Overall Length
13
Material - Machining
Steel
Finish - Machining
Steel
Outside Diameter
Yes
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264841
Zoro #
G801974934
UPC #
066366264845
Country of Origin
China

Dimensions

Overall Length
13
Outside Diameter
Yes
Length
13 in
Width
1 in
Overall Width
1 in
Shank Diameter
0.5 in
Inside Diameter
Yes

Details

Material - Machining
Steel
Finish - Machining
Steel
Primary Material Application
Excellent for drilling brick, stone, damp and dry masonry, and concrete. Long sizes are 13 in (330.2 mm) versus 12 in (304.8 mm), allowing bit to fully clear a cinder block.
Color
Steel
For Use With
The carbide tipped masonry drill bit is for rotary drilling in brick, stone, damp and dry masonry, and concrete. Not recommended for drilling into glass and ceramics.
Application
Excellent for drilling brick, stone, damp and dry masonry, and concrete. Long sizes are 13 in (330.2 mm) versus 12 in (304.8 mm), allowing bit to fully clear a cinder block.
Material
Steel
Weight
1.7700
Finish
Steel

Description

This carbide-tipped masonry drill bit is for rotary drilling in brick, stone, damp and dry masonry, and concrete. Premium brazing material adheres the carbide tip to the drill bit for maximum durability. The slow spiral flute design ensures efficient material removal allowing the bit to run cooler and extending its service life. Its 13 in (330 mm) length, versus 12 in (305 mm), allows the bit to clear a concrete block. 3/8 in (9.52 mm) reduced shank allows the bit to be used in most drills. Not recommended for drilling into glass and ceramics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.