Zoro Homepage

(13-Piece) Titanium Nitride Coated Tap and Die Set

  • Mfr # 873960BLUE

  • Zoro # G201974930


product price: $31.99
/ea

Key Features

Material
Tool Steel, Titanium Nitride
Overall Width
4.2 in
Weight
0.9600
Length
8.13 in
Inside Diameter
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873960BLUE
Zoro #
G201974930
UPC #
066366873962
Country of Origin
China

Dimensions

Overall Width
4.2 in
Length
8.13 in
Inside Diameter
Yes
Outside Diameter
Yes
Width
4.2 in
Overall Height
1.7 in
Height
1.7 in
Overall Length
8.13 in

Details

Material
Tool Steel, Titanium Nitride
Weight
0.9600
Color
Gold, Steel, Black
Application
Taps are used to make internal threads to accept a screw or bolt. Dies are used to make external threads to accept a nut.
Includes
- Dies: 6-32NC, 8-32NC, 10-24NC, 10-32NF, 1/4 in (6.35 mm)-20NC, 5/16 in (7.94 mm)-18NC - Taps: 6-32NC, 8-32NC, 10-24NC, 10-32NF, 1/4 in (6.35 mm)-20NC, 5/16 (7.94 mm)-18NC - Adjustable tap wrench: 1/8 in (3.18 mm) to 1/2 in (12.7 mm)
Finish
Gold, Steel, Black
Thread Type
NC (USS) National Coarse, NF (SAE) National Fine

Description

Tap and die bit set includes the most popular sizes. Taps are used to make internal threads to accept a screw or bolt. Dies are used to make external threads to accept a nut. Made from quality tool steel with a titanium nitride coating, these taps and drill bits have a smooth friction-reducing surface for ease of operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.