Zoro Homepage

(13-Piece) Titanium Nitride Coated Tap and Drill Bit Set

  • Mfr # 358471BLUE

  • Zoro # G201974879


product price: $19.35
/ea

Key Features

Material
Tool Steel, Titanium Nitride
Overall Height
1.7 in
Finish
Gold, Steel, Black
Overall Width
4.2 in
Overall Length
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358471BLUE
Zoro #
G201974879
UPC #
066366358476
Country of Origin
China

Dimensions

Overall Height
1.7 in
Overall Width
4.2 in
Overall Length
8.13 in
Length
8.13 in
Width
4.2 in
Height
1.7 in
Inside Diameter
Yes
Outside Diameter
Yes

Details

Material
Tool Steel, Titanium Nitride
Finish
Gold, Steel, Black
Includes
- Titanium-coated taps: 4-40 NC, 6-32 NC, 8-32 NC, 10-24 NC, 10-32 NF, 1/4-20 NC - Tap wrench: 1/8 in (3.18 mm) to 1/4 in (19.05 mm) - Titanium-coated drill bits: #43, #36, #29, #25, #21, #7
Thread Type
NC (USS) National Coarse, NF (SAE) National Fine
Application
Taps are used to make internal thread to accept a screw or bolt.
Weight
1.0000
Color
Gold, Steel, Black

Description

Tap and drill bit set includes the most popular tap sizes and the appropriate sized drill bit to ensure accurate threading. Taps are used to make internal threads to accept a screw or bolt. Made from quality tool steel with a titanium nitride coating, these taps and drill bits have a smooth friction-reducing surface for ease of operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.