Reciprocating Saw Blade Set, 14-Piece, 6 in to 9 in, General Purpose, Wood and Metal

  • Mfr # 813091

  • Zoro # G501974968


product price:  $28.35
/ea

Key Features

Teeth per Inch
5; 6; 10; 14; 18
Length
6 in to 9 in
Material
High Carbon Steel; Bi-Metal
Width
11.4 in
Overall Length
6 in to 9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
813091
Zoro #
G501974968
UPC #
66366813098
Country of Origin
Canada

Dimensions

Length
6 in to 9 in
Width
11.4 in
Overall Length
6 in to 9 in
Inside Diameter
Yes
Overall Height
1.25 in
Height
1.25 in
Overall Width
11.4 in
Outside Diameter
Yes
Blade Width
11.4 in

Details

Teeth per Inch
5; 6; 10; 14; 18
Material
High Carbon Steel; Bi-Metal
Weight
1.1000
Application
General Purpose; Wood; Metal; Pruning; Fast Cut; Smooth Cut
Includes
- 2 high carbon steel blades 6 in (152.4 mm): fast, rough cut for wood, 6 teeth/inch - 2 high carbon steel blades 6 in (152.4 mm): smooth cut for wood, 10 teeth/inch - 2 high carbon steel blades 9 in (228.6 mm): specifically for pruning branches, 5 teeth/inch - 2 high carbon steel blades 9 in (228.6 mm): fast, rough cut for wood, 6 teeth/inch - 2 bi-metal blades 6 in (152.4 mm): fast, rough cut for wood with nails, 10 teeth/inch - 2 bi-metal blades 6 in (152.4 mm): cuts metal 1/8 in (25.4 mm) to 1/2 in (12.7 mm) thick, 14 teeth/inch - 2 bi-metal blades 6 in (152.4 mm): cuts metal 1/8 in (25.4 mm) to 1/4 in (12.7 mm) thick, 18 teeth/inch
Color
Black, White, Red
Finish
Black, White, Red

Description

The RICHELIEU - 813091 is a reciprocating saw blade set with assorted blades for cutting applications including wood, metal, and pruning work. This assortment includes high carbon steel and bi-metal blades in 6 in and 9 in lengths, with options for coarse-cut configurations, fine-cut configurations, pruning, wood with nails, and metal cutting. Tooth patterns range from 5 to 18 teeth per inch to cover different cutting requirements.

Key Features:

  • Includes 14 blades total in assorted configurations for wood, metal, and pruning applications, with coarse-cut and fine-cut blade configurations.
  • Blade materials: High carbon steel and bi-metal.
  • Blade lengths: 6 in and 9 in.
  • Teeth per inch: 5, 6, 10, 14, and 18.
  • Includes 6 in high carbon steel wood blades with 6 TPI and 10 TPI.
  • Includes 9 in high carbon steel pruning blades with 5 TPI and wood blades with 6 TPI.
  • Includes 6 in bi-metal blades for wood with nails at 10 TPI.
  • Includes 6 in bi-metal metal-cutting blades at 14 TPI and 18 TPI.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.