16 3/8-inch (416 mm) Center to Center Brushed Black Contemporary Edge Pull

  • Mfr # BP9696416990

  • Zoro # G803501008


product price:  $36.49
/ea

Key Features

Color
Black_Black
Material
Aluminum
Length
17.17 in
Width
0.79 in
Outer Mounting Hole Ctr. to Ctr.
16.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP9696416990
Zoro #
G803501008
UPC #
773199702771
Country of Origin
Taiwan, Province of China

Dimensions

Length
17.17 in
Width
0.79 in
Depth
1.73 in

Details

Color
Black_Black
Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
16.38 in
Includes
Wood Screw (Included)

Description

Contemporary Richelieu pull with metal edge. No need to shape your drawer fronts, these pulls will work like a charm! To properly secure this pull, use all anchor points spanning the center to center. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.