17 5/8-inch (448 mm) Center to Center Matte Black Contemporary Cabinet Pull

  • Mfr # BP3060448900

  • Zoro # G103501050


product price:  $12.85
/ea

Key Features

Material
Metal
Length
19.21 in
Width
0.47 in
Outer Mounting Hole Ctr. to Ctr.
17.64 in
Includes
M4 (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP3060448900
Zoro #
G103501050
UPC #
773199718567
Country of Origin
China

Dimensions

Length
19.21 in
Width
0.47 in
Depth
1.38 in

Details

Color
Matte Black_Matte Black
Material
Metal
Outer Mounting Hole Ctr. to Ctr.
17.64 in
Includes
M4 (Included)

Description

The textured, clean, and sturdy design of this metal bar pull makes it a timeless addition to cabinetry and furniture. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.