Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(17-Piece) Titanium Nitride Coated Drill Bit Set

  • Mfr # 871570

  • Zoro # G301974885


product price: $22.89
/ea

Key Features

Drill Bit Material
Titanium Nitride
Includes
Drill bits: 1/16 in (1.58 mm) (x 2), 5/64 in (1.98 mm), 3/32 in (2.38 mm), 7/64 in (2.77 mm), 1/8 in (3.17 mm) (x 2), 9/64 in (3.57 mm), 5/32 in (3.96 mm), 11/64 in (4.36 mm), 3/16 in (4.76 mm), 13/64 in (5.15 mm), 7/32 in (5.55 mm), 15/64 in (5.95 mm), 1/4 in (6.35 mm), 5/16 in (7.93 mm), 3/8 in (9.52 mm)
Overall Width
9 in
Height
1.25 in
Overall Length
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
871570
Zoro #
G301974885
UPC #
066366871579
Country of Origin
China

Dimensions

Overall Width
9 in
Height
1.25 in
Overall Length
8.75 in
Overall Height
1.25 in
Length
8.75 in
Inside Diameter
Yes
Width
9 in
Outside Diameter
Yes

Details

Drill Bit Material
Titanium Nitride
Includes
Drill bits: 1/16 in (1.58 mm) (x 2), 5/64 in (1.98 mm), 3/32 in (2.38 mm), 7/64 in (2.77 mm), 1/8 in (3.17 mm) (x 2), 9/64 in (3.57 mm), 5/32 in (3.96 mm), 11/64 in (4.36 mm), 3/16 in (4.76 mm), 13/64 in (5.15 mm), 7/32 in (5.55 mm), 15/64 in (5.95 mm), 1/4 in (6.35 mm), 5/16 in (7.93 mm), 3/8 in (9.52 mm)
Weight
1.0000
Color
Gold
Finish
Gold
Application
Use for repetitive drilling in most ferrous and nonferrous metals, plastic, and wood.
Finish - Machining
Gold
Material
Titanium Nitride

Description

Set of 17 titanium nitride-coated high-speed steel drill bits. The titanium nitride coating is tough and very smooth, and reduces friction and heat build-up extending the bit's service life to six times more than regular high-speed steel drill bits. Use them for repetitive drilling in most ferrous and nonferrous metals, plastic, and wood. Not recommended for use in aluminum or hard metals such as stainless steel. For a sure grip, all sizes 3/16 in (4.76 mm) in diameter and larger have three flats on the bit's shank. Their 135° split-point tip on all bits 1/8 in (3 mm) in diameter and larger eliminates the need for a center punch and keeps the drill from "walking" on hard surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.