18-in 450 mm Full Extension Ball Bearing Slides, Soft Close, Frameless Cabinet, 77 lb, Pair

  • Mfr # TU304SC170450

  • Zoro # G711486343


product price:  $45.89
/pr

Key Features

For Use With
Frameless Cabinet
Material
304 Stainless Steel
Color
Stainless Steel
Includes
Screws included
Width
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TU304SC170450
Zoro #
G711486343
UPC #
773199771944
Country of Origin
China

Dimensions

Width
1-3/4 in
Thickness
1/2 in
Length
18 in

Details

For Use With
Frameless Cabinet
Material
304 Stainless Steel
Color
Stainless Steel
Includes
Screws included
Capacity
77 lb
Features
Soft Close
Slide Extension
Full Extension
Bearing Type
Ball Bearing

Description

Made of 304 stainless steel, these 18-inch full extension Richelieu slides maintain their appearance and functionality in the harshest conditions. These ball bearing slides are ideal for the outdoors, as well as in areas with high humidity, such as restaurant kitchens and garages. Merging durability and precision, these are the perfect slides for your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.