Shop RICHELIEU
See all product information
Create Account
18-inch 450 mm Full Extension Stainless Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair
- Mfr # TU304170450
- Zoro # G411486339
product price:Â
$
40.15
/pr
Key Features
For Use With
Frameless Cabinet
Material
304 Stainless Steel
Color
Stainless Steel
Includes
Screws included
Capacity
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TU304170450
- Zoro #
- G411486339
- UPC #
- 773199771982
- Country of Origin
- China
- For Use With
- Frameless Cabinet
- Material
- 304 Stainless Steel
- Color
- Stainless Steel
- Includes
- Screws included
- Capacity
- 100 lb
- Bearing Type
- Ball Bearing
- Slide Extension
- Full Extension
Dimensions
- Width
- 1 3/4 in
- Length
- 18 in
- Thickness
- 1/2 in
Description
Made of 304 stainless steel, these 18-inch full extension Richelieu slides maintain their appearance and functionality in the harshest conditions. These ball bearing slides are ideal for the outdoors, as well as in areas with high humidity, such as restaurant kitchens and garages. Merging durability and precision, these are the perfect slides for your projects.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.