Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18-inch (457 mm) Center to Center Chrome Traditional Cabinet Pull

  • Mfr # BP869518140

  • Zoro # G203501097


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Zamak
Length
19.8 in
Width
1.26 in
Outer Mounting Hole Ctr. to Ctr.
18 in
Includes
M6 (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP869518140
Zoro #
G203501097
UPC #
773199736233
Country of Origin
China

Dimensions

Length
19.8 in
Width
1.26 in
Depth
2.28 in

Details

Color
Chrome_Chrome
Material
Zamak
Outer Mounting Hole Ctr. to Ctr.
18 in
Includes
M6 (Included)

Description

This transitional pull with rounded corners is exclusive to Richelieu. With its beveled edge and distinctive base, this accessory will add a touch of elegance to your kitchen and bathroom furniture. This model also offers a handle for appliances. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.