
180 Degree Glass-to-Glass Magnetic Pool Gate Latch, Stainless Steel
Mfr # PGLGG180170
Zoro # G003435004
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel: 316
Width
1.18
Height
3.94
Length
4.02
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PGLGG180170
Zoro #
G003435004
UPC #
773199662501
Country of Origin
China
Dimensions
Width
1.18
Height
3.94
Length
4.02
Details
Material
Stainless Steel: 316
Finish
Stainless Steel
Weight
2.15
Color
Stainless Steel
Description
This latch is ideal for a glass gate or perimeter surrounding a pool, and is designed to stop the glass door when it reaches the windbreak. The latch can join two glass panels laterally in a pool setting. The magnetic latch further secures the glass door lock.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.