8001004844 Hardware Cloth - 48 x 100 ft. 4 x 4 Galvanized

  • Mfr # 8001004844
  • Zoro # G304046299
product price: 
$
331.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8001004844
Zoro #
G304046299
UPC #
726047800532
Country of Origin
China

Description

Hardware Cloth - 48 x 100 ft. 4 x 4 Galvanized

Welded steel / galvanized after. 1/4" x 1/4" 23 gauge.

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Color: Silver
  • Weight: 62 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews