
2 1/16-inch (52 mm) Bi-Metal Hole Saw
Mfr # 922911
Zoro # G001974925
product price: $12.79
/eaKey Features
Application
4/6 variable tooth pitch gives efficient and safe cutting of metal, plastic, and wood.
Wood
Wood composites
Wood with embedded nails
Plywood
Fiberglass
Material
Bi-Metal
Depth
1.75
Color
White
Inside Diameter
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
922911
Zoro #
G001974925
UPC #
066366922912
Country of Origin
China
Dimensions
Depth
1.75
Inside Diameter
Yes
Length
2.06 in
Height
2 in
Overall Length
2.06 in
Outside Diameter
Yes
Overall Height
2 in
Width
2.06 in
Overall Width
2.06 in
Details
Application
4/6 variable tooth pitch gives efficient and safe cutting of metal, plastic, and wood.
Wood
Wood composites
Wood with embedded nails
Plywood
Fiberglass
Material
Bi-Metal
Color
White
Finish
White
Weight
0.3000
Description
MIBRO's bi-metal hole saws are manufactured with a heavy-duty backing plate for superior rigidity. M3 high-speed steel heat-treated teeth are electron-beam welded to the blade body for strength and consistent blade hardness. 4/6 variable tooth pitch gives efficient and safe cutting of metal, plastic, and wood. EZE SlotTM allows for quick and easy removal of the largest plugs. Our stepped slot gives leverage just where you need it for easy plug removal and our 1 3/4 in (45 mm) cutting depth cuts through a 2 in (51 mm) x 4 in (102 mm) surface in one pass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.