2-inch (50 mm) Contemporary Double Ring Swivel Caster Without Brake, 40 kg

  • Mfr # 950601090

  • Zoro # G603076300


product price:  $9.59
/ea

Key Features

Weight
0.21
Material
Polyurethane, Steel
Color
Black
Width
0.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
950601090
Zoro #
G603076300
UPC #
773199740759
Country of Origin
China

Dimensions

Width
0.79

Details

Weight
0.21
Material
Polyurethane, Steel
Color
Black

Description

Adds a contemporary look to your furniture while providing the modern functionality of a caster. Easy to install. Features swivel function without brake.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.