Zoro Homepage

2-Pack Kolossus 18 in x 18 in Heavy-Duty Floating Desk Support Bracket, White

  • Mfr # 9910181830

  • Zoro # G708209573


product price: $52.69
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9910181830
Zoro #
G708209573
UPC #
773199754756
Country of Origin
China

Description

Leave floors unobstructed with the Kolossus heavy-duty workstation bracket, perfect for use in floating desks, benches, work surfaces, closet shelves, bookshelves, and countertops. Designed to effortlessly hold up to 1000 lb (454 kg), this 18 in x 18 in heavy-duty bracket is ideal for increasing storage and workspace in your office, garage, kitchen, bedroom, and more. The back of the bracket features a 45° notch that's perfect for passing wires through and can be used long side up or short side up with no change in weight capacity. Made of steel with a white powder-coat finish to ensure strength and durability.


  • • Ideal for use in floating desks as well as countertops, bookshelves, closet shelves, benches, and work surfaces
  • • Heavy-duty load capacity of 1000 lb (450 kg) per pair
  • • Features a 45° notch to facilitate cable management
  • • Product Dimensions - Projection x Height x Width: 18 in (457 mm) x 18 in (457 mm) x 1-9/16 in (39 mm)
  • • Made of steel with a white powder coat finish
  • • Mounting hardware not included
  • • Sold per pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.