
20-in 500 mm Full Extension Ball Bearing Slides, Soft Close, Frameless Cabinet, 77 lb, Pair
Mfr # TU304SC170500
Zoro # G911486365
product price:Â $50.79
/prKey Features
For Use With
Frameless Cabinet
Material
304 Stainless Steel
Color
Stainless Steel
Includes
Screws included
Capacity
77 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TU304SC170500
Zoro #
G911486365
UPC #
773199771951
Country of Origin
China
Dimensions
Width
1-3/4 in
Length
20 in
Thickness
1/2 in
Details
For Use With
Frameless Cabinet
Material
304 Stainless Steel
Color
Stainless Steel
Includes
Screws included
Capacity
77 lb
Features
Soft Close
Slide Extension
Full Extension
Bearing Type
Ball Bearing
Description
Made of 304 stainless steel, these 20-inch full extension Richelieu slides maintain their appearance and functionality in the harshest conditions. These ball bearing slides are ideal for the outdoors, as well as in areas with high humidity, such as restaurant kitchens and garages. Merging durability and precision, these are the perfect slides for your projects.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.