
20-inch 500 mm Full Extension Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair
Mfr # 45XP2G500
Zoro # G511486352
product price:Â $12.99
/pr
Sold in multiples of 10 for $129.90
Key Features
Extension Type
Full Extension
Material
Steel
Width
1 13/16 in
Load Capacity
100 lb
Color
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45XP2G500
Zoro #
G511486352
UPC #
773199866848
Country of Origin
China
Dimensions
Travel Length
20 in
Width
1 13/16 in
Details
Extension Type
Full Extension
Material
Steel
Load Capacity
100 lb
Color
Zinc
Description
The latest XPERT series of ball bearing slides is a guaranteed new favorite! The ultra fluid movement and minimized opening force make this model of ball bearing slide every expert's top choice. The XPERT series is suitable for all your woodworking projects. The 45 kg 100 lb weight capacity makes it the perfect choice for drawers in many types of furnishings including bathroom cabinets, closets, and kitchens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.