Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(21-Piece) High-Speed Steel Drill Bit Set

  • Mfr # 240660

  • Zoro # G901974971


product price: $41.78
/ea

Key Features

Drill Bit Material
High-Speed Steel
Includes
Drill bits: 1/16 in (1.58 mm) (x2), 5/64 in (1.98 mm), 3/32 in (2.38 mm) (x2), 7/64 in (2.77 mm), 1/8 in (3.17 mm) (x2), 9/64 in (3.57 mm), 5/32 in (3.96 mm), 11/64 in (4.36 mm), 3/16 in (4.76 mm) (x2), 13/64 in (5.15 mm), 7/32 in (5.55 mm), 15/64 in (5.95 mm), 1/4 in (6.35 mm), 9/32 in (7.14 mm), 5/16 in (7.93 mm), 11/32 in (8.73 mm), 3/8 in (9.52 mm)
Material
High-Speed Steel
Length
8 in
Height
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240660
Zoro #
G901974971
UPC #
066366240665
Country of Origin
China

Dimensions

Length
8 in
Height
1.88 in
Overall Width
4.3 in
Width
4.3 in
Overall Length
8 in
Inside Diameter
Yes
Overall Height
1.88 in
Outside Diameter
Yes

Details

Drill Bit Material
High-Speed Steel
Includes
Drill bits: 1/16 in (1.58 mm) (x2), 5/64 in (1.98 mm), 3/32 in (2.38 mm) (x2), 7/64 in (2.77 mm), 1/8 in (3.17 mm) (x2), 9/64 in (3.57 mm), 5/32 in (3.96 mm), 11/64 in (4.36 mm), 3/16 in (4.76 mm) (x2), 13/64 in (5.15 mm), 7/32 in (5.55 mm), 15/64 in (5.95 mm), 1/4 in (6.35 mm), 9/32 in (7.14 mm), 5/16 in (7.93 mm), 11/32 in (8.73 mm), 3/8 in (9.52 mm)
Material
High-Speed Steel
Finish - Machining
Steel
Weight
1.3200
Color
Steel
Finish
Steel
Application
All-purpose drill bit, for general use in wood, metal, and plastic. Set of 21 high-speed drill bits for do-it-yourself use in most ferrous and nonferrous metals, plastic, and wood. For a better grip in the drill chuck, all sizes 3/16 in (4.76 mm) in diameter and larger have three flats on the bit's shank.

Description

Set of 21 high-speed steel drill bits for do-it-yourself use in most ferrous and nonferrous metals, plastic, and wood. Not recommended for use in hard metals such as stainless steel. For a better grip in the drill chuck, all sizes 3/16 in (4.76 mm) in diameter and larger have three flats on the bit's shank. Their 135° split-point tip on all bits 1/8 in (3 mm) in diameter and larger eliminates the need for a center punch and keeps the drill from "walking" on hard surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.