
(29-Piece) Titanium Nitride Coated Drill Bit Set
Mfr # 148280
Zoro # G701974973
product price: $50.59
/eaKey Features
Drill Bit Material
Titanium Nitride
Includes
Drill bits: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32, 31/64, 1/2
Height
2.5 in
Finish
Gold
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
148280
Zoro #
G701974973
UPC #
066366148282
Country of Origin
China
Dimensions
Height
2.5 in
Overall Height
2.5 in
Outside Diameter
Yes
Width
4.6 in
Overall Width
4.6 in
Length
9.25 in
Inside Diameter
Yes
Overall Length
9.25 in
Details
Drill Bit Material
Titanium Nitride
Includes
Drill bits: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32, 31/64, 1/2
Finish
Gold
Color
Gold
Finish - Machining
Gold
Application
Use for repetitive drilling in most ferrous and nonferrous metals, plastic, and wood.
Material
Titanium Nitride
Weight
2.5500
Description
Set of 29 titanium nitride-coated high-speed steel drill bits. The titanium nitride coating is tough and very smooth. It reduces friction and heat build-up extending the bit's service life to six times more than regular high-speed steel drill bits. Use them for repetitive drilling in most ferrous and nonferrous metals, plastic, and wood. Not recommended for use in aluminum or hard metals such as stainless steel. For a sure grip, all sizes 3/16 in (4.76 mm) in diameter and larger have three flats on the bit's shank. Their 135° split-point tip on all bits 1/8 in (3 mm) in diameter and larger eliminates the need for a center punch and keeps the drill from "walking" on hard surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.