Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 1/2-inch (89 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Chrome

  • Mfr # 64821BCSCBL

  • Zoro # G903435012


product price: $13.19
/ea

Key Features

Width
3.5
Color
Brushed Chrome
Weight
0.942495
Depth
0.12
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64821BCSCBL
Zoro #
G903435012
UPC #
062703025636
Country of Origin
China

Dimensions

Width
3.5
Depth
0.12
Height
3.5

Details

Color
Brushed Chrome
Weight
0.942495
Includes
Screw/Nail
Application
For most residential and commercial doors.
Material
Steel

Description

Swing clear door hinges are perfect for residential or commercial doors. The unique design allows for maximum clearance by moving the hinge barrel and door edge out of the doorway. This type of hinge has additional clearance also making it easier to move furniture and other large items through door opening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.