3 3/4-inch (96 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull

  • Mfr # BP869596158

  • Zoro # G803501114


product price:  $10.69
/ea

Key Features

Material
Zamak
Length
4.96 in
Width
0.67 in
Outer Mounting Hole Ctr. to Ctr.
3.78 in
Includes
8/32 (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP869596158
Zoro #
G803501114
UPC #
773199736028
Country of Origin
China

Dimensions

Length
4.96 in
Width
0.67 in
Depth
1.3 in

Details

Color
Brushed Gold_Brushed Gold
Material
Zamak
Outer Mounting Hole Ctr. to Ctr.
3.78 in
Includes
8/32 (Included)

Description

This transitional pull with rounded corners is exclusive to Richelieu. With its beveled edge and distinctive base, this accessory will add a touch of elegance to your kitchen and bathroom furniture. This model also offers a handle for appliances. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.