3 3/4-inch (96 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull

  • Mfr # BP5254096158

  • Zoro # G503501179


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Material
Metal
Length
5.16 in
Width
0.39 in
Outer Mounting Hole Ctr. to Ctr.
3.78 in
Includes
8/32 (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP5254096158
Zoro #
G503501179
UPC #
773199736844
Country of Origin
China

Dimensions

Length
5.16 in
Width
0.39 in
Depth
1.06 in

Details

Color
Brushed Gold_Brushed Gold
Material
Metal
Outer Mounting Hole Ctr. to Ctr.
3.78 in
Includes
8/32 (Included)

Description

Modernize the style in your kitchen or bathroom with this transitional pull from Richelieu. This streamlined and rectangular model, with its square and ornate bases, will give a distinguished look to your designs. This model also offers a handle for appliances. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.