Zoro Homepage

3 3/4-inch (96 mm) Center to Center Matte Black Transitional Cabinet Pull

  • Mfr # BP867596900

  • Zoro # G903501199


product price: $9.59
/ea

Key Features

Material
Zamak
Length
4.33 in
Width
1.02 in
Outer Mounting Hole Ctr. to Ctr.
3.78 in
Includes
8/32 included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP867596900
Zoro #
G903501199
UPC #
773199737018
Country of Origin
China

Dimensions

Length
4.33 in
Width
1.02 in
Depth
1.26 in

Details

Color
Matte Black_Matte Black
Material
Zamak
Outer Mounting Hole Ctr. to Ctr.
3.78 in
Includes
8/32 included

Description

This elegant transitional pull is unique to Richelieu and features a streamlined shape with a slightly arched base to create a striking look on your cabinets and bathroom furniture. This model also offers a handle for appliances. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.