3 3/4-inch (96 mm) Center to Center Satin Brass Contemporary Cabinet Pull

  • Mfr # BP306096160
  • Zoro # G603501154
product price: 
$
7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Material
Metal
Length
5.35 in
Width
0.47 in
Outer Mounting Hole Ctr. to Ctr.
3.78 in
Includes
M4 (Included)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BP306096160
Zoro #
G603501154
UPC #
773199720782
Country of Origin
China

Dimensions

Length
5.35 in
Width
0.47 in
Depth
1.38 in

Details

Color
Satin Brass_Satin Brass
Material
Metal
Outer Mounting Hole Ctr. to Ctr.
3.78 in
Includes
M4 (Included)

Description

The textured, clean, and sturdy design of this metal bar pull makes it a timeless addition to cabinetry and furniture. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.