3 in. (76 mm) Center-to-Center Brushed Oil-Rubbed Bronze Transitional Drawer Pull
- Mfr # BP81076BORB
- Zoro # G700970693
product price:
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Key Features
Finish
Borb
Outer Mounting Hole Ctr. to Ctr.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP81076BORB
- Zoro #
- G700970693
- UPC #
- 773199326724
- Country of Origin
- China
Details
- Finish
- Borb
- Outer Mounting Hole Ctr. to Ctr.
- 3 in
- Item
- Cabinet Pull
Description
With its elegant profile and details, this transitional Richelieu pull will be a great addition to your kitchen or bathroom décor. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).
- •Transitional cabinet and drawer handle for kitchens and bathrooms
- •Center to Center measurement (distance between the drill holes): 3 in (76 mm)
- •Length (from left to right): 3 1/2 in (89 mm)
- •Width (top-to-bottom): 5/8 in (16 mm)
- •Projection (front to back): 1 1/8 in (28 mm)
- •Finish: Brushed Oil-Rubbed Bronze, made of Zamak
- •Included: Mounting hardware is included for an easy installation (8/32 screws)
- •Sold per unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.