(3-Pack) 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel

  • Mfr # 64823NBSCBL

  • Zoro # G003435011


product price:  $44.19
/ea

Key Features

Width
4
Height
4.5
Includes
Screw/Nail
Weight
4.45056
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64823NBSCBL
Zoro #
G003435011
UPC #
062703009940
Country of Origin
China

Dimensions

Width
4
Height
4.5
Depth
0.13

Details

Includes
Screw/Nail
Weight
4.45056
Color
Brushed Nickel
Application
For most residential and commercial doors.
Material
Steel

Description

Swing clear door hinges are perfect for residential or commercial doors. The unique design allows for maximum clearance by moving the hinge barrel and door edge out of the doorway. This type of hinge has additional clearance also making it easier to move furniture and other large items through door opening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.