Zoro Homepage

(3-Pack) 4 1/2-inch (114 mm) Right Side Half Surface Hinges, Primer coated

  • Mfr # 64823PSHBR

  • Zoro # G603435015


product price: $36.29
/ea

Key Features

Width
2.01
Depth
0.13
Material
Steel
Includes
Screw/Nail
Color
Primed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64823PSHBR
Zoro #
G603435015
UPC #
062703009933
Country of Origin
China

Dimensions

Width
2.01
Depth
0.13
Height
4.5

Details

Material
Steel
Includes
Screw/Nail
Color
Primed
Weight
3.272465

Description

Surface door hinges are perfect for residential or commercial doors. The unique design allows for maximum clearance by moving the hinge barrel and door edge out of the doorway. This type of hinge has additional clearance, making it easier to move furniture and other large items through the door opening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.