Zoro Homepage

(3-Piece) Industrial Angle Grinder Set

  • Mfr # 978181

  • Zoro # G601974912


product price: $19.35
/ea

Key Features

Abrasive Material
Zirconium Oxide
Length
9 in
Height
2 in
Application
This kit is designed for use on an angle grinder. It is made for the toughest of jobs such as removing heavy corrosion, scale, and weld spatter from metal. Used for metals, stainless steels, and masonry.
Weight
1.3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
978181
Zoro #
G601974912
UPC #
066366978186
Country of Origin
China

Dimensions

Length
9 in
Height
2 in
Overall Width
8.63 in
Overall Height
2 in
Overall Length
9 in
Outside Diameter
Yes
Width
8.63 in
Inside Diameter
Yes

Details

Abrasive Material
Zirconium Oxide
Application
This kit is designed for use on an angle grinder. It is made for the toughest of jobs such as removing heavy corrosion, scale, and weld spatter from metal. Used for metals, stainless steels, and masonry.
Weight
1.3200
Material
Metal, Concrete
Finish
Metal, Bleu, Red
Color
Metal,Blue,Red
Includes
- 4 1/2 in (114.3 mm) 60 grit zirconium oxide flap disk - 4 in (101.6 mm) knotted wire wheel brush - 3 in (76.2 mm) knotted cup brush
Application Surface
Metal, Concrete

Description

This kit, designed for use on an angle grinder, should be used on the toughest jobs, such as removing heavy corrosion, scale, and weld splatter from metal. The thick, stiff, heavy-duty 65 Manganese wire is twisted into extremely stiff knots for the most aggressive jobs. These heavy-duty brushes are precision balance for vibration-free action reducing user fatigue. The 4 in (102 mm) knotted wheel brush is designed to aggressively remove heavy corrosion, rust, paint, weld splatter, and scale from metal. It's ideal for cleaning weld edges, deburring metal, and paint-readying steel in hard-to-reach corners. The 3 in (76 mm) knotted cup brush is ideal for aggressive, fast, heavy-duty cleaning of large flat surfaces, removing weld scale, rust, and burrs. For final finishing, the 4 1/2 in (114.3 mm) Type 29 zirconium flap disc uses premium zirconium oxide grit to remove the last imperfections, leaving a smooth clean finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.