30 in to 84 in (762 mm to 2130 mm) Cable Management Spine, Black

  • Mfr # 663000090

  • Zoro # G803076292


product price:  $94.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
3.62
Height
84.02
Material
ABS
Depth
3.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
663000090
Zoro #
G803076292
UPC #
773199821977
Country of Origin
China

Dimensions

Width
3.62
Height
84.02
Depth
3.62

Details

Color
Black
Material
ABS
Weight
2.28
Finish
Black

Description

Plastic spiral designed to guide and conceal wires and cables. Can be installed at the base of a desk or any work surface. Adjustable height of 30 in to 84 in (762 mm to 2130 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.