Zoro Homepage

33000 lb Capacity Polyethylene Soft Shackle for Recovery Rope

  • Mfr # 453541

  • Zoro # G101974986


product price: $44.79
/ea

Key Features

Height
0.44 in
Inside Diameter
Yes
Overall Length
22.75 in
Overall Height
0.44 in
Finish
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453541
Zoro #
G101974986
UPC #
066366453546
Country of Origin
China

Dimensions

Height
0.44 in
Inside Diameter
Yes
Overall Length
22.75 in
Overall Height
0.44 in
Overall Width
0.44 in
Outside Diameter
Yes
Width
0.44 in
Length
22.75 in

Details

Finish
Light Gray
Application
Extremely long chains of polyethylene molecules, when aligned in the same direction, are very efficient in carrying large loads.
Safe Working Load
33000 lbs
Color
Light Gray
Weight
0.3600
Material
Ultra High Molecular Weight Polyethylene

Description

This soft shackle is made out of Ultra High Molecular Weight Polyethylene (UHMWP) rope. Extremely long chains of polyethylene molecules, when aligned in the same direction, are very efficient in carrying large loads. These tough, strong, and impact-resistant fibers are woven into a rope and made into a shackle that is very safe because it is exceptionally light, is very strong, has little stretch, is soft to the touch, and will dry quickly as the fibers do not absorb water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.