3/4-inch (19 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill

  • Mfr # 959901

  • Zoro # G001974871


product price: $10.19
/ea

Key Features

Saw Dia.
3/4"
Tooth Material
Bi-Metal
Material
Bi-Metal
Inside Diameter
Yes
Weight
0.2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
959901
Zoro #
G001974871
UPC #
066366959901
Country of Origin
China

Dimensions

Saw Dia.
3/4"
Inside Diameter
Yes
Depth
1.75
Height
4 in
Length
0.75 in
Width
0.75 in
Overall Length
0.75 in
Overall Width
0.75 in
Overall Height
4 in
Outside Diameter
Yes

Details

Tooth Material
Bi-Metal
Item
Hole Saw
Material
Bi-Metal
Weight
0.2000
Color
White
Includes
Hole saw includes screw-in mandrel and pilot drill.
Finish
White
Application
4/6 variable pitch gives efficient and safe cutting of metal, plastic, and wood. - Wood - Wood composites - Wood with embedded nails - Fiberglass - Plywood EZE Slot allows for quick removal of the largest plugs.

Description

MIBRO's bi-metal hole saws are manufactured with a heavy-duty backing plate for superior rigidity. M3 high-speed steel heat-treated teeth are electron beam welded to the blade body for strength and consistent blade hardness. 4/6 variable tooth pitch gives efficient and safe cutting of metal, plastic, and wood. EZE Slot is designed for quick and easy plug removal on all blades with a diameter of 1 3/4 in (45 mm) and larger. Hole saw includes screw in mandrel and pilot drill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.