Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/2-inch (114 mm) Continuous Rim Diamond Blade for Metal

  • Mfr # 932031

  • Zoro # G601974974


product price: $8.15
/ea

Key Features

Material
Diamond
Depth
0.08 in
Color
Metal
Thickness
0.08 in
Overall Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
932031
Zoro #
G601974974
UPC #
66366932034
Country of Origin
China

Dimensions

Depth
0.08 in
Thickness
0.08 in
Overall Length
4.5 in
Overall Width
4.5 in
Inside Diameter
Yes
Outside Diameter
Yes
Width
4.5 in
Length
4.5 in

Details

Material
Diamond
Color
Metal
Application
- For use on porcelain, ceramic tile, marble, and other hard materials requiring a high quality cut - Wet cutting only
Application Surface
Metal
Finish
Metal
Weight
0.3950
Abrasive Material
Diamond

Description

Diamond blades are the choice of professionals when cutting masonry, tile, or stone. Synthetic industrial diamonds are carefully selected and bonded to a metal blade body for superior cut performance and service life. Continuous rim diamond blades provide the smoothest cuts and should only be used with a wet cutting tile saw. The blade offers a faster cut, longer life, and consistent cut depth as the blade does not wear like bonded abrasives. A wet cutting continuous rim diamond blade should be used on porcelain, ceramic tile, and other hard materials requiring a clean precise cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.