
4 1/2-inch (114 mm) Continuous Rim Turbo Diamond Blade for Metal
Mfr # 937341
Zoro # G101974979
product price: $10.09
/eaKey Features
Weight
0.3700
Application
- For use on harder materials such as granite, marble, and stone, to reduce chipping
- Wet or dry cutting
Finish
Metal
Material
Diamond
Outside Diameter
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
937341
Zoro #
G101974979
UPC #
066366937343
Country of Origin
China
Dimensions
Length
4.5 in
Outside Diameter
Yes
Thickness
0.08 in
Depth
0.08 in
Overall Length
4.5 in
Overall Width
4.5 in
Inside Diameter
Yes
Width
4.5 in
Details
Weight
0.3700
Application
- For use on harder materials such as granite, marble, and stone, to reduce chipping
- Wet or dry cutting
Finish
Metal
Material
Diamond
Application Surface
Metal
Color
Metal
Abrasive Material
Diamond
Description
Diamond blades are the choice of professionals when cutting masonry, tile, or stone. Synthetic industrial diamonds are carefully selected and bonded to a metal blade body for superior cut performance and service life. Continuous rim turbo diamond blades offer aggressive cutting action with a smooth quality cut. A continuous rim turbo blade can be used for either dry or wet cutting. The blade offers a faster cut, longer life, and consistent cut depth as the blade does not wear like bonded abrasives. A continuous rim turbo blade offers aggressive dry or wet cutting and should be used on harder materials such as granite, marble, and stone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.