
4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel
Mfr # 64823NBSCB1L
Zoro # G403435000
product price:Â $16.15
/eaKey Features
Width
4
Color
Brushed Nickel
Application
For most residential and commercial doors.
Includes
Screw/Nail
Weight
1.00529
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64823NBSCB1L
Zoro #
G403435000
UPC #
062703027227
Country of Origin
China
Dimensions
Width
4
Depth
0.13
Height
4.5
Details
Color
Brushed Nickel
Application
For most residential and commercial doors.
Includes
Screw/Nail
Weight
1.00529
Material
Steel
Description
Swing clear door hinges are perfect for residential or commercial doors. The unique design allows for maximum clearance by moving the hinge barrel and door edge out of the doorway. This type of hinge has additional clearance also making it easier to move furniture and other large items through door opening.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.