
4 1/2-inch (114 mm) Right Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Chrome
Mfr # 64823BCSCB1R
Zoro # G903434978
product price:Â $14.15
/eaKey Features
Width
4
Weight
1.5029
Color
Brushed Chrome
Includes
Screw/Nail
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64823BCSCB1R
Zoro #
G903434978
UPC #
62703025575
Country of Origin
China
Dimensions
Width
4
Depth
0.13
Height
4.5
Details
Weight
1.5029
Color
Brushed Chrome
Includes
Screw/Nail
Material
Steel
Application
For most residential and commercial doors.
Description
Swing clear door hinges are perfect for residential or commercial doors. The unique design allows for maximum clearance by moving the hinge barrel and door edge out of the doorway. This type of hinge has additional clearance also making it easier to move furniture and other large items through door opening.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.