Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/2-inch (114 mm) Segmented Rim Diamond Blade for Concrete

  • Mfr # 937421

  • Zoro # G701974959


product price: $11.39
/ea

Key Features

Material
Diamond
Width
4.5 in
Application
- Most aggressive cutting action - For use on concrete, brick, and block - Dry cutting only
Application Surface
Concrete
Depth
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937421
Zoro #
G701974959
UPC #
066366937428
Country of Origin
China

Dimensions

Width
4.5 in
Depth
0.08 in
Length
4.5 in
Overall Length
4.5 in
Overall Width
4.5 in
Inside Diameter
Yes
Thickness
0.08 in
Outside Diameter
Yes

Details

Material
Diamond
Application
- Most aggressive cutting action - For use on concrete, brick, and block - Dry cutting only
Application Surface
Concrete
Finish
Metal
Color
Metal
Weight
0.3700
Abrasive Material
Diamond

Description

Diamond blades are the choice of professionals when cutting masonry, tile, or stone. Synthetic industrial diamonds are carefully selected and bonded to a metal blade body for superior cut performance and service life. Segmented rim diamond blades offer the most aggressive cut and should only be used for dry cutting. The blade offers a faster cut, longer life, and consistent cut depth as the blade does not wear like bonded abrasives. Segmented rim blades offer aggressive dry cutting and should be used on concrete block and brick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.